Burndy CT50300C0 11.75 L x 0.18 in. W UV Black Nylon UNIRAP™ Cable Ties (100) | Graybar Store
Burndy - 11.75 L x 0.18 in. W UV Black Nylon UNIRAP™ Cable Ties (100) - CT50300C0
+ / - Hover over image to Zoom
Other Views

    11.75 L x 0.18 in. W UV Black Nylon UNIRAP™ Cable Ties (100)

    Manufacturer: Burndy
    Manufacturer #: CT50300C0
    SKU: 22071155
    $0.12
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:11.75 in.
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CT50300C0
    • Color UV Black
    • Bundle Diameter (Inches) 3.00
    • Length 11.75 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Unirap™ UV black 6.6 nylon 11.75 L x 0.18 in. W cable ties. Tensile strength 50 lb. Bundle diameter 3.00 in. Package of 100.