Thomas and Betts TY5253MX Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 11.60 L x 0.19 in. W, Black Nylon (100) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 11.60 L x 0.19 in. W, Black Nylon (100) - TY5253MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 11.60 L x 0.19 in. W, Black Nylon (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY5253MX
    SKU: 88266396
    $53.38
    Checking Pricing
         
    Packaging:100
    Color:UV Black
    Length:11.60 in.
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY5253MX
    • Color UV Black
    • Bundle Diameter (Inches) 3.00
    • Length 11.60 in.
    Product Overview:
    Ty Rap® UV black 6.6 nylon 11.60 L x 0.19 in. W, cable ties with stainless steel locking device. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F