Thomas and Betts TY253M-2 Ty Rap® Cable Tie, Stainless Steel Locking Device, 11.60 L x 0.19 in. W, Red Nylon (1000) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 11.60 L x 0.19 in. W, Red Nylon (1000) - TY253M-2
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 11.60 L x 0.19 in. W, Red Nylon (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY253M-2
    SKU: 98411840
    $300.20
    Checking Pricing
         
    Color:Red
    Packaging:1000
    Length:11.60 in.
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY253M-2
    • Color Red
    • Bundle Diameter (Inches) 3.00
    • Length 11.60 in.
    Product Overview:
    Ty Rap® red 6.6 nylon 11.60 L x 0.19 in. W, cable ties with stainless steel locking device. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F