Panduit PLT3S-M702Y 11.60 L x 0.19 in. W Pan Ty® Maroon HALAR Fluoropolymer High Temperature Cable Ties (1000) | Graybar Store
Panduit - 11.60 L x 0.19 in. W Pan Ty® Maroon HALAR Fluoropolymer High Temperature Cable Ties (1000) - PLT3S-M702Y
+ / - Hover over image to Zoom
Other Views

    11.60 L x 0.19 in. W Pan Ty® Maroon HALAR Fluoropolymer High Temperature Cable Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: PLT3S-M702Y
    SKU: 25054930
    $1,599.15
    Checking Pricing
         
    Color:Maroon
    Packaging:1000
    Length:11.60 in.
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT3S-M702Y
    • Color Maroon
    • Bundle Diameter (Inches) 3.00
    • Length 11.60 in.
    Product Overview:
    Pan Ty® maroon HALAR fluoropolymer 11.60 L x 0.19 in. W plenum rated standard cable ties. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 1000.
    • Low Smoke Density and Excellent Flammability Rating of UL 94V-0
    • Commonly Accepted Solution For Bundling Qualified Cable Without Conduit in Air Handling Space Applications
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation