Jonard Tools PTX-1 115V PTX Electric Wire Wrapping Tool | Graybar Store
Jonard Tools - 115V PTX Electric Wire Wrapping Tool - PTX-1
+ / - Hover over image to Zoom
Other Views

    115V PTX Electric Wire Wrapping Tool

    Manufacturer: Jonard Tools
    Manufacturer #: PTX-1
    SKU: 99682757
    $260.49
    Checking Pricing
         
    Tool Application:Wire Wrapping/Unwrapping
    Additional Features:3700 RPM
    Voltage Rating:115V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # PTX-1
    • Additional Features 3700 RPM
    • Tool Application Wire Wrapping/Unwrapping
    • Voltage Rating 115V
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    PTX electric wire wrapping/unwrapping tool is 115V with 3700 RPM.
    The PTX electric series:
    • Ergonomic design minimizes repetitive stress
    • 20 foot long power cord
    • Rugged construction for field usage
    • Wraps and unwraps 18 to 32 AWG wire
    • Rated maximum usage is 2500 cycles per day