Crouse Hinds (Eaton) ESR2672 115V AC, Crouse Hinds ESR Series Bell Signals | Graybar Store
Crouse Hinds (Eaton) - 115V AC, Crouse Hinds ESR Series Bell Signals - ESR2672
+ / - Hover over image to Zoom
Other Views

    115V AC, Crouse Hinds ESR Series Bell Signals

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ESR2672
    SKU: 88071553
    $1,461.79
    Checking Pricing
         
    Voltage (Volts):115V
    Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ESR2672
    • Voltage (Volts) 115V
    • Hub Size (Inches) 3/4 in.
    Product Overview:
    115V AC, vibrating hammer 6 inch bell diameter with 3/4 inch hub.
    For call signals, alarms, or in various other signalling applications.