Greenlee 1155-5010 Cable Maintenance Test Set | Graybar Store
Greenlee - Cable Maintenance Test Set - 1155-5010
+ / - Hover over image to Zoom
Other Views

    Cable Maintenance Test Set

    Manufacturer: Greenlee
    Manufacturer #: 1155-5010
    SKU: 25619445
    $5,117.12
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Tool Application:The Sidekick Plus ADSL/VDSL to Qualify, Deploy, Fault Find and Maintain xDSL Networks
    Rating:C-Tick; CE Certified; CHINA RoHS; CSA; EN 61010:1:2001 2nd Edition; EN
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1155-5010
    • Display Type LCD
    • Power Source Lithium-Ion Battery
    • Rating C-Tick; CE Certified; CHINA RoHS; CSA; EN 61010:1:2001 2nd Edition; EN
    • Tool Application The Sidekick Plus ADSL/VDSL to Qualify, Deploy, Fault Find and Maintain xDSL Networks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sidekick® Plus Cable Maintenance Test Set, Display Type: LCD, Qualify, Deploy, Fault Find and Maintain xDSL Networks, Includes test leads, RFL strap, Record Manager, Li-Ion Battery Pack, Battery Holder
    Sidekick® Plus Cable Maintenance Test Set, Power Source: Lithium-Ion Battery, Rating: C-Tick; CE Certified; CHINA RoHS; CSA; EN 61010:1:2001 2nd Edition; EN 61326-1:2006; WEEE, Display Type: LCD, Tool Application: The Sidekick Plus ADSL/VDSL to Qualify, Deploy, Fault Find and Maintain xDSL Networks