Panduit ILT3S-C0 11.50 L x 0.19 in. W Belt Ty™ UV Black Nylon In Line Standard Cable Ties (100) | Graybar Store
Panduit - 11.50 L x 0.19 in. W Belt Ty™ UV Black Nylon In Line Standard Cable Ties (100) - ILT3S-C0
+ / - Hover over image to Zoom
Other Views

    11.50 L x 0.19 in. W Belt Ty™ UV Black Nylon In Line Standard Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: ILT3S-C0
    SKU: 99547008
    $51.28
    Checking Pricing
         
    Length:11.50 in.
    Packaging:100
    Color:UV Black
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ILT3S-C0
    • Color UV Black
    • Bundle Diameter (Inches) 3.00
    • Length 11.50 in.
    Product Overview:
    Belt Ty™ UV black nylon 11.50 L x 0.19 in. W in line standard cable ties. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 100.
    • Natural Nylon Material For Indoor Use
    • Weather-Resistant Material Has Greater Resistance to Damage Caused by Ultraviolet Light; Indoor or Outdoor Use
    • Parallel-Entry Cable Tie That Threads Like a Belt (180 deg. Entry)
    • Low-Profile Head Avoids Snags and Reduces Overall Bundle Size
    • 35% Lower Head Height Than Conventional 90 deg. Ties
    • Parallel-Entry Limits Exposure to Sharp Edges and Protects Workers' Arms and Hands
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • Nylon 6.6 Cable Ties Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC