Edwards Signaling 115-4G5 115 Series Rectangular Buzzer Miniature, 80 DB At 10 ft | Graybar Store
Edwards Signaling - 115 Series Rectangular Buzzer Miniature, 80 DB At 10 ft - 115-4G5
+ / - Hover over image to Zoom
Other Views

    115 Series Rectangular Buzzer Miniature, 80 DB At 10 ft

    Manufacturer: Edwards Signaling
    Manufacturer #: 115-4G5
    SKU: 88085763
    $48.01
    Checking Pricing
         
    Voltage Rating:24 V
    Additional Features:80 DB At 10 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 115-4G5
    • Additional Features 80 DB At 10 ft
    • Voltage Rating 24 V
    • Country of Origin CN - China
    Product Overview:
    24 Volt AC, 83 DB At 1 m, 73 DB At 10 ft, chrome finish buzzer.