GE Lighting 7672-1-6 11421 Sealed Beam, Emergency Building Light | Graybar Store
GE Lighting - 11421 Sealed Beam, Emergency Building Light - 7672-1-6
+ / - Hover over image to Zoom
Other Views

    11421 Sealed Beam, Emergency Building Light

    Manufacturer: GE Lighting
    Manufacturer #: 7672-1-6
    SKU: 88113154
    $27.02
    Checking Pricing
         
    Rated Life (Hour):50
    Wattage:7
    Lamp Base:Slip-On Terminals
    Alternate Manufacturer Part No.:11421
    Voltage Rating:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 7672-1-6
    • Alternate Manufacturer Part No. 11421
    • Lamp Base Slip-On Terminals
    • Rated Life (Hour) 50
    Product Overview:
    GE PAR36 6V, 7W Emergency building light with slip-on terminal base.