Thomas and Betts TY300-40X 11.42 L x 0.14 in. W UV Stabilized Black Polyamide Ty Fast® Cable Ties | Graybar Store
Thomas and Betts - 11.42 L x 0.14 in. W UV Stabilized Black Polyamide Ty Fast® Cable Ties - TY300-40X
+ / - Hover over image to Zoom
Other Views

    11.42 L x 0.14 in. W UV Stabilized Black Polyamide Ty Fast® Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: TY300-40X
    SKU: 93149711
    $0.28
    Checking Pricing
         
    Length:11.42 in.
    Packaging:1000
    Color:Black
    Bundle Diameter (Inches):2.99
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY300-40X
    • Color Black
    • Bundle Diameter (Inches) 2.99
    • Length 11.42 in.
    • Materials UV Stabilized Black Polyamide 6.6
    • Packaging 1000
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    Ty Fast® UV stabilized black 6.6 polyamide 11.42 L x 0.14 in. W standard cable ties. Tensile strength 40 lb. Max. bundle diameter 2.99 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F