Broan-NuTone 353 1140CFM Domed Attic Ventilator | Graybar Store
Broan-NuTone - 1140CFM Domed Attic Ventilator - 353
+ / - Hover over image to Zoom
Other Views

    1140CFM Domed Attic Ventilator

    Manufacturer: Broan-NuTone
    Manufacturer #: 353
    SKU: 88043572
    $162.12
    Checking Pricing
         
    Color:Silver
    Installation Type:Gable
    CFM:1020 or 760 CFM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 353
    • Color Silver
    • CFM 1020 or 760 CFM
    • Installation Type Gable
    • Country of Origin US - USA
    Product Overview:
    1140 CFM Gable mount ventilator (used with Broan Model 433 shutter - available separately).