Panduit PLT3H-L0 11.40 L x 0.30 in. W Pan Ty® UV Black Nylon Plenum Rated Light Heavy Cable Ties (50) | Graybar Store
Panduit - 11.40 L x 0.30 in. W Pan Ty® UV Black Nylon Plenum Rated Light Heavy Cable Ties (50) - PLT3H-L0
+ / - Hover over image to Zoom
Other Views

    11.40 L x 0.30 in. W Pan Ty® UV Black Nylon Plenum Rated Light Heavy Cable Ties (50)

    Manufacturer: Panduit
    Manufacturer #: PLT3H-L0
    SKU: 88199664
    $35.25
    Checking Pricing
         
    Color:UV Black
    Packaging:50
    Length:11.40 in.
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT3H-L0
    • Color UV Black
    • Bundle Diameter (Inches) 3.00
    • Length 11.40 in.
    Product Overview:
    Pan Ty® UV black nylon 11.40 L x 0.30 in. W light heavy cable ties. Tensile strength 120 lb. Max. bundle diameter 3.00 in. Package of 50.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC