Panduit PLT3H-TL100 11.40 L x 0.30 in. W Pan Ty® Black Weather Resistant Polypropylene Light Heavy Cable Ties (250) | Graybar Store
Panduit - 11.40 L x 0.30 in. W Pan Ty® Black Weather Resistant Polypropylene Light Heavy Cable Ties (250) - PLT3H-TL100
+ / - Hover over image to Zoom
Other Views

    11.40 L x 0.30 in. W Pan Ty® Black Weather Resistant Polypropylene Light Heavy Cable Ties (250)

    Manufacturer: Panduit
    Manufacturer #: PLT3H-TL100
    SKU: 92137128
    $141.09
    Checking Pricing
         
    Length:11.40 in.
    Packaging:250
    Color:Black
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT3H-TL100
    • Color Black
    • Bundle Diameter (Inches) 3.00
    • Length 11.40 in.
    Product Overview:
    Pan Ty® black weather resistant polypropylene 11.40 L x 0.30 in. W light heavy cable ties. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 250.
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • A Variety of Materials and Colors Available For Indoor/Outdoor Use and Specific Applications
    • Most Parts Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC