Greenlee 1137-5002 Cable Maintenance Test Set | Graybar Store
Greenlee - Cable Maintenance Test Set - 1137-5002
+ / - Hover over image to Zoom
Other Views

    Cable Maintenance Test Set

    Manufacturer: Greenlee
    Manufacturer #: 1137-5002
    SKU: 22066693
    $1,530.33
    Checking Pricing
         
    Power Source:(4) AA Batteries
    Tool Application:AC/DC Voltage; Capacitive Kick; Resistance
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 1137-5002
    • Display Type LCD
    • Power Source (4) AA Batteries
    • Rating 1000 V Cat III; 600 V Cat IV
    Product Overview:
    Sidekick® Cable Maintenance Test Set, Power Source: (4) AA Batteries, Rating: 1000 V Cat III; 600 V Cat IV; LCD, Tool Application: AC/DC Voltage; Capacitive Kick; Resistance