Panduit BT3I-M 11.30 L x 0.141 in. W Dome Top® Barb Ty Natural Nylon Intermediate Cable Ties (1000) | Graybar Store
Panduit - 11.30 L x 0.141 in. W Dome Top® Barb Ty Natural Nylon Intermediate Cable Ties (1000) - BT3I-M
+ / - Hover over image to Zoom
Other Views

    11.30 L x 0.141 in. W Dome Top® Barb Ty Natural Nylon Intermediate Cable Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: BT3I-M
    SKU: 95076589
    $153.46
    Checking Pricing
         
    Color:Natural
    Packaging:1000
    Length:11.30 in.
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BT3I-M
    • Color Natural
    • Bundle Diameter (Inches) 3.00
    • Length 11.30 in.
    Product Overview:
    Dome Top® Barb Ty natural nylon 11.30 L x 0.141 in. W plenum rated intermediate clamp ties with metal barb. Tensile strength 40 lb. Max. bundle diameter 3.00 in. Package of 1000.
    • Dome-Top Head Features Unique Patented Design With Round, Smooth Edges
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • High Strength and Low Thread Force
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation (Light-Heavy Cross Section Ties Have a Straight Tip)
    • A Variety of Materials and Colors to Suit Your Application Needs