Panduit ABMS-A-D 1.13 L x 1.13 in. W 2 Way White Nylon Cable Tie Mount With Rubber Adhesive (500) | Graybar Store
Panduit - 1.13 L x 1.13 in. W 2 Way White Nylon Cable Tie Mount With Rubber Adhesive (500) - ABMS-A-D
+ / - Hover over image to Zoom
Other Views

    1.13 L x 1.13 in. W 2 Way White Nylon Cable Tie Mount With Rubber Adhesive (500)

    Manufacturer: Panduit
    Manufacturer #: ABMS-A-D
    SKU: 88197096
    $245.92
    Checking Pricing
         
    Width (Inches):1.13 in.
    Packaging:500
    Color:White
    Length:1.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABMS-A-D
    • Color White
    • Length 1.13 in.
    • Materials Nylon 6.6
    Product Overview:
    White nylon 1.13 L x 1.13 in. W mounting base with rubber adhesive for miniature, intermediate and standard cable ties. Package of 100.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.