L. H. Dottie 11.25 Drop Forged Steel Standard Duty Nylon Cable Tie | Graybar Store
L. H. Dottie - 11.25 Drop Forged Steel Standard Duty Nylon Cable Tie
+ / - Hover over image to Zoom
Other Views

    11.25 Drop Forged Steel Standard Duty Nylon Cable Tie

    Manufacturer: L. H. Dottie
         

    Drop-Forged Steel Standard duty 11.25 nylon cable ties.

    Dottie cable ties are the perfect way to bundle, secure and identify. Consistent quality from statistically controlled molding processes ensure the highest tensile strength with the lowest insertion force. Meets military specifications AS-33671 for dimensions, moisture content, tensile strength, life cycles, fluid immersion, melting point and corrosion.
    • Made in the USA
    • UL Recognized
    • Manufactured With Filtered Nylon 6/6
    • Finger Grips
    • Angled Tail
    • One-Piece Design, Transition Rails and 3-Tooth Pawl
    • Rounded Edges
    See More >>
    • Manufacturer L. H. Dottie
    • Materials Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length
    Bundle Diameter (Inches)
    Packaging
    Price
    DT11B
    90009768
    UV Black
    11.25 in.
    3.062
    100
    $
    13
    .87
    100 Ea
    /
    Package
    90009768
    Color
    UV Black
    Length
    11.25 in.
    Bundle Diameter (Inches)
    3.062
    Packaging
    100
    $
    13
    .87
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DT11
    90009773
    Natural
    11.25 in.
    3.062
    100
    $
    13
    .21
    100 Ea
    /
    Package
    90009773
    Color
    Natural
    Length
    11.25 in.
    Bundle Diameter (Inches)
    3.062
    Packaging
    100
    $
    13
    .21
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90009768 SKU, 90009768 ANALYTICS...
    Bundle Diameter (Inches)
    3.062
    Packaging
    100
    Price
    $
    13
    .87
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90009773 SKU, 90009773 ANALYTICS...
    Bundle Diameter (Inches)
    3.062
    Packaging
    100
    Price
    $
    13
    .21
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available