L. H. Dottie DT11B 11.25 L x 0.18 in. W UV Black Nylon Drop Forged Steel Standard Duty Cable Ties (100) | Graybar Store
L. H. Dottie - 11.25 L x 0.18 in. W UV Black Nylon Drop Forged Steel Standard Duty Cable Ties (100) - DT11B
+ / - Hover over image to Zoom
Other Views

    11.25 L x 0.18 in. W UV Black Nylon Drop Forged Steel Standard Duty Cable Ties (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DT11B
    SKU: 90009768
    $13.87
    Checking Pricing
         
    Color:UV Black
    Length:11.25 in.
    Packaging:100
    Bundle Diameter (Inches):3.062
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT11B
    • Color UV Black
    • Bundle Diameter (Inches) 3.062
    • Length 11.25 in.
    Product Overview:
    UV black 6.6 nylon 11.25 L x 0.18 in. W standard cable ties. Tensile strength 50 lb. Bundle diameter 3.062 in. Package of 100.