L. H. Dottie DTP11 11.25 L x 0.18 in. W Burgundy Nylon Air Handling Cable Ties (100) | Graybar Store
L. H. Dottie - 11.25 L x 0.18 in. W Burgundy Nylon Air Handling Cable Ties (100) - DTP11
+ / - Hover over image to Zoom
Other Views

    11.25 L x 0.18 in. W Burgundy Nylon Air Handling Cable Ties (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DTP11
    SKU: 25369899
    $65.81
    Checking Pricing
         
    Color:Burgundy
    Length:11.25 in.
    Packaging:100
    Bundle Diameter (Inches):3.062
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DTP11
    • Color Burgundy
    • Bundle Diameter (Inches) 3.062
    • Length 11.25 in.
    Product Overview:
    Burgundy 6.6 nylon 11.25 L x 0.18 in. W air handling cable ties. Tensile strength 50 lb. Bundle diameter 3.062 in. Package of 100.