Panduit ABM112-AT-D0 1.12 L x 1.12 in. W 4 Way UV Black Nylon Cable Tie Mount With Acrylic Adhesive (500) | Graybar Store
     
Panduit - 1.12 L x 1.12 in. W 4 Way UV Black Nylon Cable Tie Mount With Acrylic Adhesive (500) - ABM112-AT-D0
+ / - Hover over image to Zoom
Other Views

    1.12 L x 1.12 in. W 4 Way UV Black Nylon Cable Tie Mount With Acrylic Adhesive (500)

    Manufacturer: Panduit
    Manufacturer #: ABM112-AT-D0
    SKU: 99491668
    $355.91
    Checking Pricing
         
    Width (Inches):1.12 in.
    Packaging:500
    Color:UV Black
    Length:1.12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM112-AT-D0
    • Color UV Black
    • Length 1.12 in.
    • Materials Weather-Resistant Nylon 6.6
    Product Overview:
    Weather resistant UV black nylon 1.12 L x 1.12 in. W mounting base with acrylic adhesive for miniature, intermediate and standard cable ties. Package of 500
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.