NSI Industries 1150 11.10 L x 0.189 in. W Natural Nylon Standard Duty Cable Ties | Graybar Store
NSI Industries - 11.10 L x 0.189 in. W Natural Nylon Standard Duty Cable Ties - 1150
+ / - Hover over image to Zoom
Other Views

    11.10 L x 0.189 in. W Natural Nylon Standard Duty Cable Ties

    Manufacturer: NSI Industries
    Manufacturer #: 1150
    SKU: 99554973
    $0.15
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:11.10 in.
    Bundle Diameter (Inches):2.94
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 1150
    • Color Natural
    • Bundle Diameter (Inches) 2.94
    • Length 11.10 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Natural 6.6 nylon 11.10 L x 0.189 in. W standard cable ties. Tensile strength 50 lb. Bundle diameter 2.94 in. Package of 100