Thomas and Betts L-11-50-2-C Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 11.10 L x 0.187 in. W, Red Nylon (100) | Graybar Store
Thomas and Betts - Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 11.10 L x 0.187 in. W, Red Nylon (100) - L-11-50-2-C
+ / - Hover over image to Zoom
Other Views

    Catamount® Series 50 General Purpose Cable Tie, Drop Forged Steel Standard, 11.10 L x 0.187 in. W, Red Nylon (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-11-50-2-C
    SKU: 25275571
    $0.14
    Checking Pricing
         
    Color:Red
    Bundle Diameter (Inches):3.00
    Packaging:100
    Length:11.10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-11-50-2-C
    • Color Red
    • Bundle Diameter (Inches) 3.00
    • Length 11.10 in.
    Product Overview:
    Catamount® Series 50 red 6.6 nylon 11.10 L x 0.187 in. W, standard cable ties. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F