3M CT11RD50-C Cable Tie, Drop Forged Steel Standard, 11.10 L x 0.18 in. W, Red Nylon | Graybar Store
3M - Cable Tie, Drop Forged Steel Standard, 11.10 L x 0.18 in. W, Red Nylon - CT11RD50-C
+ / - Hover over image to Zoom
Other Views

    Cable Tie, Drop Forged Steel Standard, 11.10 L x 0.18 in. W, Red Nylon

    Manufacturer: 3M
    Manufacturer #: CT11RD50-C
    SKU: 25444938
    $67.26
    Checking Pricing
         
    Color:Red
    Packaging:100
    Length:11.10 in.
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # CT11RD50-C
    • Color Red
    • Bundle Diameter (Inches) 3.00
    • Length 11.10 in.
    Product Overview:
    Red 6.6 nylon 11.10 L x 0.18 in. W, plenum rated standard cable ties. Tensile strength 50 lb. Bundle diameter 3.00 in. Package of 100. Made in the USA.