Thomas and Betts TY26M-6 Ty Rap® Cable Tie, Stainless Steel Locking Device, 11.10 L x 0.14 in. W, Blue Nylon (1000) | Graybar Store
Thomas and Betts - Ty Rap® Cable Tie, Stainless Steel Locking Device, 11.10 L x 0.14 in. W, Blue Nylon (1000) - TY26M-6
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Stainless Steel Locking Device, 11.10 L x 0.14 in. W, Blue Nylon (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY26M-6
    SKU: 88314546
    $231.40
    Checking Pricing
         
    Color:Blue
    Packaging:1000
    Length:11.10 in.
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY26M-6
    • Color Blue
    • Bundle Diameter (Inches) 3.00
    • Length 11.10 in.
    Product Overview:
    Ty Rap® blue 6.6 nylon 11.10 L x 0.14 in. W, cable ties with stainless steel locking device. Tensile strength 30 lb. Max. bundle diameter 3.00 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F