CommScope Systimax 103801254 110C Connecting Block | Graybar Store
CommScope Systimax - 110C Connecting Block - 103801254
+ / - Hover over image to Zoom
Other Views

    110C Connecting Block

    Manufacturer: CommScope Systimax
    Manufacturer #: 103801254
    SKU: 88028059
    $10.54
    Checking Pricing
         
    Alternate Manufacturer Part No.:110C-5
    Dimensions (Inches):1.5W x 0.25H x 0.93D
    No. of Pairs:5
    Package Quantity:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 103801254
    • Alternate Manufacturer Part No. 110C-5
    • Dimensions (Inches) 1.5W x 0.25H x 0.93D
    • No. of Pairs 5
    • Package Quantity 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    110C connecting block, 5-pair. Alternative part no. is 110C-5.
    The front of the connecting blocks are color-coded allowing rapid pair identification and termination. The connecting blocks seat on the 110 Wiring Block and provide connection between cable conductors terminated on the wiring block and cross connect wire or 110 patch cords.