L. H. Dottie DTM11 11.00 L x 0.177 in. W Natural Nylon Mounting Hole Cable Ties (100) | Graybar Store
L. H. Dottie - 11.00 L x 0.177 in. W Natural Nylon Mounting Hole Cable Ties (100) - DTM11
+ / - Hover over image to Zoom
Other Views

    11.00 L x 0.177 in. W Natural Nylon Mounting Hole Cable Ties (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: DTM11
    SKU: 25368810
    $24.97
    Checking Pricing
         
    Color:Natural
    Length:11.00 in.
    Packaging:100
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DTM11
    • Color Natural
    • Bundle Diameter (Inches) 3.00
    • Length 11.00 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    Product Overview:
    Natural 6.6 nylon 11.00 L x 0.177 in. W mounting hole cable ties with No. 10 screw hole. Tensile strength 50 lb. Bundle diameter 3.00 in. Package of 100.