CommScope Systimax 107 256 653 110 Wiring Block Without 110C Connector | Graybar Store
CommScope Systimax - 110 Wiring Block Without 110C Connector - 107 256 653
+ / - Hover over image to Zoom
Other Views

    110 Wiring Block Without 110C Connector

    Manufacturer: CommScope Systimax
    Manufacturer #: 107 256 653
    SKU: 94036815
    $15.08
    Checking Pricing
         
    Alternate Manufacturer Part No.:110DW1-25
    Mounting Type:Without Legs
    Dimensions (Inches):10.79W x 1.75H x 1.4D
    No. of Pairs:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107 256 653
    • Alternate Manufacturer Part No. 110DW1-25
    • Dimensions (Inches) 10.79W x 1.75H x 1.4D
    • Mounting Type Without Legs
    • No. of Pairs 25
    • SAP Material Type ZSTD
    Product Overview:
    25-pair 110 Wiring Block, without legs and without 110 connecting blocks. Alternative part no. is 110DW1-25.
    • For use in 568 compliant construction cabling systems
    • Index strips are colored to facilitate wiring
    • Connecting blocks NOT included