CommScope Systimax 107059909 110 Wiring Block Without 110C Connector | Graybar Store
CommScope Systimax - 110 Wiring Block Without 110C Connector - 107059909
+ / - Hover over image to Zoom
Other Views

    110 Wiring Block Without 110C Connector

    Manufacturer: CommScope Systimax
    Manufacturer #: 107059909
    SKU: 94005357
    $20.63
    Checking Pricing
         
    Alternate Manufacturer Part No.:110DW2-100
    Mounting Type:Without Legs
    Dimensions (Inches):8.5W x 3.59H x 1.4D
    No. of Pairs:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107059909
    • Alternate Manufacturer Part No. 110DW2-100
    • Dimensions (Inches) 8.5W x 3.59H x 1.4D
    • Mounting Type Without Legs
    • No. of Pairs 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    100-pair 110 Wiring Block, without legs and without 110 connecting blocks. Alternative part no. is 110DW2-100.
    • For use in 568 compliant construction cabling systems
    • Index strips are colored to facilitate wiring
    • Connecting blocks NOT included