Leviton 49013-P48 110-Style Voice Grade Copper Patch Panel, 48 Ports | Graybar Store
Leviton - 110-Style Voice Grade Copper Patch Panel, 48 Ports - 49013-P48
+ / - Hover over image to Zoom
Other Views

    110-Style Voice Grade Copper Patch Panel, 48 Ports

    Manufacturer: Leviton
    Manufacturer #: 49013-P48
    SKU: 22086531
    $242.73
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49013-P48
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 3
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration 4-Conductor, 8-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    48-port 110-style voice grade patch panel.
    • Color-coded front labeling for easy port identification with writable/erasable surfaces
    • Color-coded 25-pair wiring information card
    • Includes two threaded standoffs for attaching a cable management bar