Leviton 110-Style Voice Grade Copper Patch Panel | Graybar Store
Leviton - 110-Style Voice Grade Copper Patch Panel
+ / - Hover over image to Zoom
Other Views

    110-Style Voice Grade Copper Patch Panel

    Manufacturer: Leviton
         

    Leviton 110-style voice grade patch panels are specifically designed for voice applications and come pre-configured. This patch panel mounts on a 19 in. standard rack or hinged wall mount bracket.

    • Color-coded front labeling for easy port identification with writable/erasable surfaces
    • Color-coded 25-pair wiring information card
    • Includes two threaded standoffs for attaching a cable management bar
    See More >>
    • Manufacturer Leviton
    • Category Cat 3
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration 4-Conductor, 8-Position
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Price
    49013-P24
    22086530
    Loaded
    1
    24
    Non Shielded
    $
    119
    .56
    /
    EA
    22086530
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Non Shielded
    $
    119
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    49013-P48
    22086531
    Loaded
    2
    48
    Non Shielded
    $
    242
    .73
    /
    EA
    22086531
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    48
    Shielding
    Non Shielded
    $
    242
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22086530 SKU, 22086530 ANALYTICS...
    No. of Ports
    24
    Shielding
    Non Shielded
    Price
    $
    119
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22086531 SKU, 22086531 ANALYTICS...
    No. of Ports
    48
    Shielding
    Non Shielded
    Price
    $
    242
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available