Leviton 110-Style Cross Connect Cat 6A Wiring Block, Wall-Mount | Graybar Store
Leviton - 110-Style Cross Connect Cat 6A Wiring Block, Wall-Mount
+ / - Hover over image to Zoom
Other Views

    110-Style Cross Connect Cat 6A Wiring Block, Wall-Mount

    Manufacturer: Leviton
         

    Leviton's Cross Connect Cat 6A block is used in building entrance facilities, telecommunications closets, and equipment rooms to provide fixed cross connect for voice, security and data applications when used with cat 6A rated cabling.

    • Use where space limitations and low cost are factors
    • Mount to a wall
    See More >>
    • Manufacturer Leviton
    • Category Cat 6a
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Style
    Pair Count
    Price
    41DR6-1F4
    25071907
    Rack Mount
    96
    $
    139
    .79
    /
    EA
    25071907
    Style
    Rack Mount
    Pair Count
    96
    $
    139
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41D6A-1F4
    25285477
    Wall Mount
    64
    $
    70
    .54
    /
    EA
    25285477
    Style
    Wall Mount
    Pair Count
    64
    $
    70
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25071907 SKU, 25071907 ANALYTICS...
    Price
    $
    139
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25285477 SKU, 25285477 ANALYTICS...
    Price
    $
    70
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available