Leviton 41DBR-3F5 110-Style Cross Connect Cat 5e Wiring Block, Rack-Mount, 300-Pair With C-5 Clips | Graybar Store
Leviton - 110-Style Cross Connect Cat 5e Wiring Block, Rack-Mount, 300-Pair With C-5 Clips - 41DBR-3F5
+ / - Hover over image to Zoom
Other Views

    110-Style Cross Connect Cat 5e Wiring Block, Rack-Mount, 300-Pair With C-5 Clips

    Manufacturer: Leviton
    Manufacturer #: 41DBR-3F5
    SKU: 22120276
    $206.00
    Checking Pricing
         
    Style:Rack-Mount
    Product Includes:C-5 Clips
    Pair Count:300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41DBR-3F5
    • Style Rack-Mount
    • Category Cat 5e
    • Pair Count 300
    • Product Includes C-5 Clips
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    300-pair rack-mount wiring block kit with C-5 clips.
    • Use where space limitations and low cost are factors
    • Mount to a rack
    • Includes connector clips