Leviton 41DR2-100 110-Style Cross Connect Cat 5e Wiring Block, Rack-Mount, 100-Pair | Graybar Store
Leviton - 110-Style Cross Connect Cat 5e Wiring Block, Rack-Mount, 100-Pair - 41DR2-100
+ / - Hover over image to Zoom
Other Views

    110-Style Cross Connect Cat 5e Wiring Block, Rack-Mount, 100-Pair

    Manufacturer: Leviton
    Manufacturer #: 41DR2-100
    SKU: 97136488
    $30.72
    Checking Pricing
         
    Pair Count:100
    Style:Rack-Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41DR2-100
    • Style Rack-Mount
    • Category Cat 5e
    • Pair Count 100
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    100-pair rack-mount wiring block.
    • Use where space limitations and low cost are factors
    • Mount to a rack