Leviton 41AW1-50 110-Style Cross Connect Cat 5e Wiring Block, 50-Pair, With Legs | Graybar Store
Leviton - 110-Style Cross Connect Cat 5e Wiring Block, 50-Pair, With Legs - 41AW1-50
+ / - Hover over image to Zoom
Other Views

    110-Style Cross Connect Cat 5e Wiring Block, 50-Pair, With Legs

    Manufacturer: Leviton
    Manufacturer #: 41AW1-50
    SKU: 97136454
    $10.89
    Checking Pricing
         
    Pair Count:50
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41AW1-50
    • Style With Legs
    • Category Cat 5e
    • Pair Count 50
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    50-pair wall mount wiring block with legs.
    • Use where space limitations and low cost are factors
    • Mount to wall or backboard
    • Included standoff legs