Leviton 41AB2-3F5 110-Style 5e Cross Connect Wiring Base | Graybar Store
Leviton - 110-Style 5e Cross Connect Wiring Base - 41AB2-3F5
+ / - Hover over image to Zoom
Other Views

    110-Style 5e Cross Connect Wiring Base

    Manufacturer: Leviton
    Manufacturer #: 41AB2-3F5
    SKU: 22120263
    $100.88
    Checking Pricing
         
    Mounting Type:With Legs
    Dimensions (Inches):10.7W x 10.87H x 3.3D
    Product Includes:5-Pair Connecting Block
    No. of Pairs:300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41AB2-3F5
    • Category Cat 5e
    • Dimensions (Inches) 10.7W x 10.87H x 3.3D
    • Material of Construction Plastic
    • Mounting Type With Legs
    • No. of Pairs 300
    • Product Includes 5-Pair Connecting Block
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    300-pair 110-style cross connect wiring base with C5 clips, category 5e.
    • Use where space limitations and low cost are factors
    • Includes labels, label holders, and Category 5e connecting clips
    • Mount to wall or backboard
    • Included standoff legs