Leviton 110-Style 5e Cross Connect Wiring Base | Graybar Store
Leviton - 110-Style 5e Cross Connect Wiring Base
+ / - Hover over image to Zoom
Other Views

    110-Style 5e Cross Connect Wiring Base

    Manufacturer: Leviton
         

    Leviton's Cross Connect Cat 5e block is used in building entrance facilities, telecommunications closets, and equipment rooms to provide fixed cross connect for voice, security and data applications when used with cat 5e rated cabling.

    • Use where space limitations and low cost are factors
    • Includes labels, label holders, and Category 5e connecting clips
    • Mount to wall or backboard
    • Included standoff legs
    See More >>
    • Manufacturer Leviton
    • Category Cat 5e
    • Material of Construction Plastic
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Mounting Type
    Dimensions (Inches)
    Product Includes
    No. of Pairs
    Price
    41AB2-1F4
    22120259
    With Legs
    10.7W x 3.62H x 3.3D
    4-Pair Connecting Block
    100
    $
    30
    .98
    /
    EA
    22120259
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.7W x 3.62H x 3.3D
    Product Includes
    4-Pair Connecting Block
    No. of Pairs
    100
    $
    30
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41AB2-1F5
    22120260
    With Legs
    10.7W x 3.62H x 3.3D
    5-Pair Connecting Block
    100
    $
    33
    .24
    /
    EA
    22120260
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.7W x 3.62H x 3.3D
    Product Includes
    5-Pair Connecting Block
    No. of Pairs
    100
    $
    33
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41AB2-3F4
    22120262
    With Legs
    10.7W x 10.87H x 3.3D
    4-Pair Connecting Block
    300
    $
    89
    .79
    /
    EA
    22120262
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.7W x 10.87H x 3.3D
    Product Includes
    4-Pair Connecting Block
    No. of Pairs
    300
    $
    89
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41AB2-3F5
    22120263
    With Legs
    10.7W x 10.87H x 3.3D
    5-Pair Connecting Block
    300
    $
    100
    .88
    /
    EA
    22120263
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.7W x 10.87H x 3.3D
    Product Includes
    5-Pair Connecting Block
    No. of Pairs
    300
    $
    100
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22120259 SKU, 22120259 ANALYTICS...
    Product Includes
    4-Pair Connecting Block
    No. of Pairs
    100
    Price
    $
    30
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22120260 SKU, 22120260 ANALYTICS...
    Product Includes
    5-Pair Connecting Block
    No. of Pairs
    100
    Price
    $
    33
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22120262 SKU, 22120262 ANALYTICS...
    Product Includes
    4-Pair Connecting Block
    No. of Pairs
    300
    Price
    $
    89
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22120263 SKU, 22120263 ANALYTICS...
    Product Includes
    5-Pair Connecting Block
    No. of Pairs
    300
    Price
    $
    100
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available