CommScope Systimax CPC8852-03F007 110 Patch Cord and Adapter Cord, 7 FT | Graybar Store
CommScope Systimax - 110 Patch Cord and Adapter Cord, 7 FT - CPC8852-03F007
+ / - Hover over image to Zoom
Other Views

    110 Patch Cord and Adapter Cord, 7 FT

    Manufacturer: CommScope Systimax
    Manufacturer #: CPC8852-03F007
    SKU: 22104111
    $16.08
    Checking Pricing
         
    Connector Configurations:110-to-110
    Length (Meters):2.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # CPC8852-03F007
    • Length (Meters) 2.0
    • Connector Configurations 110-to-110
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    110 to 110 2-pair patch cord 2.0 meters (7 feet).
    • Meets or exceeds Category 5e specifications
    • Conductors are tightly twisted into individual pairs
    • Flame retardant PVC jacket