Ortronics (Legrand) 110 Panel Kit, Rack Mount | Graybar Store
Ortronics (Legrand) - 110 Panel Kit, Rack Mount
+ / - Hover over image to Zoom
Other Views

    110 Panel Kit, Rack Mount

    Manufacturer: Ortronics (Legrand)
         

    200-pair 19 Rack Mount 110 Field Termination Block/Panel Kit (110C4)

    • Manufacturer Ortronics (Legrand)
    • Type Termination Block/Panel Kit
    • Finish Textured
    • Width 19 in
    • Includes #12-24 Mounting Screws; Rivets
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Size
    Material
    Price
    OR-302003253
    99847112
    7 in.
    Black
    19 in W x 7 in H x 7.98 mm D
    Aluminum
    $
    179
    .98
    /
    EA
    99847112
    Height (Inches)
    7 in.
    Color
    Black
    Size
    19 in W x 7 in H x 7.98 mm D
    Material
    Aluminum
    $
    179
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-302003251
    99503110
    7 in.
    Black
    19 in W x 7 in H x 7.98 mm D
    Aluminum
    $
    179
    .98
    /
    EA
    99503110
    Height (Inches)
    7 in.
    Color
    Black
    Size
    19 in W x 7 in H x 7.98 mm D
    Material
    Aluminum
    $
    179
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847112 SKU, 99847112 ANALYTICS...
    Size
    19 in W x 7 in H x 7.98 mm D
    Material
    Aluminum
    Price
    $
    179
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99503110 SKU, 99503110 ANALYTICS...
    Size
    19 in W x 7 in H x 7.98 mm D
    Material
    Aluminum
    Price
    $
    179
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available