CommScope Systimax 110 Labels and Holders | Graybar Store
CommScope Systimax - 110 Labels and Holders
+ / - Hover over image to Zoom
Other Views

    110 Labels and Holders

    Manufacturer: CommScope Systimax
         

    Commscope's 110 Label assembly consists of a clear label holder (188UT1-50) and colored label insert. The insert labels contain vertical lines spaced on the basis of circuit size (3-,4-,5-pair).

    The transparent label holder snaps onto the wiring block to clearly identify wiring functions, provide circuit information and conceal and protect the cable conductor terminations.
    See More >>
    • Manufacturer CommScope Systimax
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Alternate Manufacturer Part No.
    No. of Pairs
    Color
    Package Quantity
    Price
    103895504
    88028090
    188UT1-50
    Clear
    6
    $
    7
    .27
    /
    EA
    88028090
    Alternate Manufacturer Part No.
    188UT1-50
    No. of Pairs
    Color
    Clear
    Package Quantity
    6
    $
    7
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    106657109
    92141110
    110GA2-4500L
    5
    Green
    90
    $
    56
    .46
    /
    EA
    92141110
    Alternate Manufacturer Part No.
    110GA2-4500L
    No. of Pairs
    5
    Color
    Green
    Package Quantity
    90
    $
    56
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88028090 SKU, 88028090 ANALYTICS...
    Color
    Clear
    Package Quantity
    6
    Price
    $
    7
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92141110 SKU, 92141110 ANALYTICS...
    Color
    Green
    Package Quantity
    90
    Price
    $
    56
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available