Panduit ABMT-A-Q 1.10 L x 1.12 in. W Tak Ty® Natural Nylon Hook and Loop Cable Tie Mount With Pre Installed Rubber Adhesive (25) | Graybar Store
Panduit - 1.10 L x 1.12 in. W Tak Ty® Natural Nylon Hook and Loop Cable Tie Mount With Pre Installed Rubber Adhesive (25) - ABMT-A-Q
+ / - Hover over image to Zoom
Other Views

    1.10 L x 1.12 in. W Tak Ty® Natural Nylon Hook and Loop Cable Tie Mount With Pre Installed Rubber Adhesive (25)

    Manufacturer: Panduit
    Manufacturer #: ABMT-A-Q
    SKU: 22054655
    $49.13
    Checking Pricing
         
    Width (Inches):1.12 in.
    Packaging:25
    Color:Natural
    Length:1.10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABMT-A-Q
    • Color Natural
    • Length 1.10 in.
    • Materials Nylon 6.6
    Product Overview:
    Tak Ty® natural nylon 1.10 L x 1.12 in. W hook and loop mounting base with rubber adhesive for TTS Tak Tape™, HLT/HLS Tak Ty ® hook and loop ties and UCT Ultra Cinch™ ties. Package of 25.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.