Panduit ABMT-S6-C20 1.10 L x 1.12 in. W Tak Ty® Black Nylon Hook and Loop Cable Tie Mount With No. 6 (M3) Screw Hole (100) | Graybar Store
Panduit - 1.10 L x 1.12 in. W Tak Ty® Black Nylon Hook and Loop Cable Tie Mount With No. 6 (M3) Screw Hole (100) - ABMT-S6-C20
+ / - Hover over image to Zoom
Other Views

    1.10 L x 1.12 in. W Tak Ty® Black Nylon Hook and Loop Cable Tie Mount With No. 6 (M3) Screw Hole (100)

    Manufacturer: Panduit
    Manufacturer #: ABMT-S6-C20
    SKU: 25067011
    $129.59
    Checking Pricing
         
    Width (Inches):1.12 in.
    Length:1.10 in.
    Packaging:100
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABMT-S6-C20
    • Color Black
    • Length 1.10 in.
    • Materials Nylon 6.6
    Product Overview:
    Tak Ty® black nylon 1.10 L x 1.12 in. W hook and loop mounting base with No. 6 (M3) screw hole for HLT, HLS, TTS and UCT hook and loop cable ties. Package of 100.
    For use with hook and loop cable ties. Unique cradle design provides maximum stability for cable bundle. For indoor use only.