CommScope Systimax 107058919 110 Field Terminated Cross Connect Terminal Block | Graybar Store
CommScope Systimax - 110 Field Terminated Cross Connect Terminal Block - 107058919
+ / - Hover over image to Zoom
Other Views

    110 Field Terminated Cross Connect Terminal Block

    Manufacturer: CommScope Systimax
    Manufacturer #: 107058919
    SKU: 94005866
    $47.58
    Checking Pricing
         
    Alternate Manufacturer Part No.:110AB2-100FT
    Mounting Type:With Legs
    Dimensions (Inches):10.72W x 3.59H x 3.25D
    No. of Pairs:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107058919
    • Alternate Manufacturer Part No. 110AB2-100FT
    • Dimensions (Inches) 10.72W x 3.59H x 3.25D
    • Mounting Type With Legs
    • No. of Pairs 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    110 field terminated cross connect terminal block with (4) 110C-5 and (20) 110C-4. Alternative part no. is 110AB2-100FT.
    • For use in 568 compliant construction cabling systems
    • Index strips are colored to facilitate wiring
    • Includes connecting blocks
    • Includes labels and label holders