CommScope Systimax 107058943 110 Field Terminated Cross Connect Terminal Block | Graybar Store
CommScope Systimax - 110 Field Terminated Cross Connect Terminal Block - 107058943
+ / - Hover over image to Zoom
Other Views

    110 Field Terminated Cross Connect Terminal Block

    Manufacturer: CommScope Systimax
    Manufacturer #: 107058943
    SKU: 94001982
    $117.99
    Checking Pricing
         
    Alternate Manufacturer Part No.:110AB2-300FT
    Mounting Type:With Legs
    Dimensions (Inches):10.72W x 10.79H x 3.25D
    No. of Pairs:300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107058943
    • Alternate Manufacturer Part No. 110AB2-300FT
    • Dimensions (Inches) 10.72W x 10.79H x 3.25D
    • Mounting Type With Legs
    • No. of Pairs 300
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    110 field terminated cross connect terminal block with (12) 110C-5 and (60) 110C-4. Alternative part no. is 110AB2-300FT.
    • For use in 568 compliant construction cabling systems
    • Index strips are colored to facilitate wiring
    • Includes connecting blocks
    • Includes labels and label holders