CommScope Systimax 110 Field Terminated Cross Connect Terminal Block | Graybar Store
CommScope Systimax - 110 Field Terminated Cross Connect Terminal Block
+ / - Hover over image to Zoom
Other Views

    110 Field Terminated Cross Connect Terminal Block

    Manufacturer: CommScope Systimax
         

    Commscope's 110 wiring block is used to terminate cable pairs and permits a neat, organized arrangement of cables behind blocks. The blocks accommodate 26 - 22 AWG conductors and can be mounted directly on wall surfaces without backboards.

    • For use in 568 compliant construction cabling systems
    • Index strips are colored to facilitate wiring
    • Includes connecting blocks
    • Includes labels and label holders
    See More >>
    • Manufacturer CommScope Systimax
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Alternate Manufacturer Part No.
    Mounting Type
    Dimensions (Inches)
    No. of Pairs
    Price
    107058943
    94001982
    110AB2-300FT
    With Legs
    10.72W x 10.79H x 3.25D
    300
    $
    117
    .99
    /
    EA
    94001982
    Alternate Manufacturer Part No.
    110AB2-300FT
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.72W x 10.79H x 3.25D
    No. of Pairs
    300
    $
    117
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    107058919
    94005866
    110AB2-100FT
    With Legs
    10.72W x 3.59H x 3.25D
    100
    $
    47
    .58
    /
    EA
    94005866
    Alternate Manufacturer Part No.
    110AB2-100FT
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.72W x 3.59H x 3.25D
    No. of Pairs
    100
    $
    47
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94001982 SKU, 94001982 ANALYTICS...
    Dimensions (Inches)
    10.72W x 10.79H x 3.25D
    No. of Pairs
    300
    Price
    $
    117
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94005866 SKU, 94005866 ANALYTICS...
    Dimensions (Inches)
    10.72W x 3.59H x 3.25D
    No. of Pairs
    100
    Price
    $
    47
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available