Ortronics (Legrand) 110 Connecting Blocks, Pack of 10 | Graybar Store
Ortronics (Legrand) - 110 Connecting Blocks, Pack of 10
+ / - Hover over image to Zoom
Other Views

    110 Connecting Blocks, Pack of 10

    Manufacturer: Ortronics (Legrand)
         

    • Manufacturer Ortronics (Legrand)
    • Termination Style IDC
    • Materials Phosphor Bronze With Tin Plating, Polycarbonate
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Packaging
    Product Includes
    No. of Pairs
    Alternate Manufacturer Part No.
    Price
    OR-30200110
    95075654
    3.81 mm W x 2.10 mm D x 0.24 in H
    10 per Pack
    Connecting Blocks
    5
    OR-30200110
    $
    9
    .95
    /
    EA
    95075654
    Dimensions (Inches)
    3.81 mm W x 2.10 mm D x 0.24 in H
    Packaging
    10 per Pack
    Product Includes
    Connecting Blocks
    No. of Pairs
    5
    Alternate Manufacturer Part No.
    OR-30200110
    $
    9
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-30200109
    95075653
    3.04 mm W x 2.10 mm D x 0.24 in H
    10 per Pack
    Connecting Blocks
    4
    OR-30200109
    $
    9
    .37
    /
    EA
    95075653
    Dimensions (Inches)
    3.04 mm W x 2.10 mm D x 0.24 in H
    Packaging
    10 per Pack
    Product Includes
    Connecting Blocks
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    OR-30200109
    $
    9
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95075654 SKU, 95075654 ANALYTICS...
    Product Includes
    Connecting Blocks
    No. of Pairs
    5
    Alternate Manufacturer Part No.
    OR-30200110
    Price
    $
    9
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95075653 SKU, 95075653 ANALYTICS...
    Product Includes
    Connecting Blocks
    No. of Pairs
    4
    Alternate Manufacturer Part No.
    OR-30200109
    Price
    $
    9
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available