Fluke Networks 10979004 110 Blade Kit for D814 and D914 Series Impact Tools | Graybar Store
Fluke Networks - 110 Blade Kit for D814 and D914 Series Impact Tools - 10979004
+ / - Hover over image to Zoom
Other Views

    110 Blade Kit for D814 and D914 Series Impact Tools

    Manufacturer: Fluke Networks
    Manufacturer #: 10979004
    SKU: 92051494
    $75.99
    Checking Pricing
         
    Tool Application:Wire Termination
    Power Source:110, 630
    Kit Includes:Two 110 blades, one 630 blade, and one Wood Screw Starter Punch in a storage case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 10979004
    • Kit Includes Two 110 blades, one 630 blade, and one Wood Screw Starter Punch in a storage case
    • Power Source 110, 630
    • Tool Application Wire Termination
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Two 110 blades, one 630 blade, and one Wood Screw Starter Punch in a storage case
    Fluke Networks increases the versatility and flexibility of its line of impact tools by offering a wide variety of interchangeable blades that permit each tool to perform multiple functions. From our high-performance EverSharp® blades, to our unique blade storage kit cases, Fluke Networks has the blades you need to terminate blocks and jacks quickly. These blades fit the D914S™, D914™, D814™ and D214™ Punchdown Tools. Unique blade storage case helps prevent loss. This unique blade storage case helps eliminate the problem of losing and damaging individual impact tool blades by keeping them together in one place. The compact size of the case makes it easy to carry in a pocket or clip onto a belt or tool pouch. Kit includes: two 110 blades, one 630 blade, and one Wood Screw Starter Punch in a storage case.