Hubbell Power Systems PG1118BA18 Quazite® PG Style Enclosure Base, Polymer Concrete, 11 x 18 x 18 in. | Graybar Store
Hubbell Power Systems - Quazite® PG Style Enclosure Base, Polymer Concrete, 11 x 18 x 18 in. - PG1118BA18
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Enclosure Base, Polymer Concrete, 11 x 18 x 18 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1118BA18
    SKU: 22072481
    $183.34
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Depth (Inches):18 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1118BA18
    • Type PG Style
    • Additional Features Box Only
    • Brand Quazite
    • Depth (Inches) 18 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure base is 11 W x 18 L x 18 inch D. PG style underground enclosure base has open bottom and straight sides.
    Enclosure base is tier 22 with a design load of 22,500 and test load of 33,750.