Leviton 41MB2-3F5 11-Style Cross-Connect Wall Mount Frame Tower, 300-Pair, C-5 Connecting Blocks | Graybar Store
Leviton - 11-Style Cross-Connect Wall Mount Frame Tower, 300-Pair, C-5 Connecting Blocks - 41MB2-3F5
+ / - Hover over image to Zoom
Other Views

    11-Style Cross-Connect Wall Mount Frame Tower, 300-Pair, C-5 Connecting Blocks

    Manufacturer: Leviton
    Manufacturer #: 41MB2-3F5
    SKU: 25121029
    $187.10
    Checking Pricing
         
    Product Includes:(3) 100-Pair Bases, Mounting Frame, Cable Tray, 3 Horizontal Managers, 60 C5s, Labels/Label Holders
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41MB2-3F5
    • Product Includes (3) 100-Pair Bases, Mounting Frame, Cable Tray, 3 Horizontal Managers, 60 C5s, Labels/Label Holders
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Basic mounting frame kit with three 100-pair bases, mounting frame, cable tray, 60 C-5 connector blocks, three horizontal cord managers, label strip holders and white label strips.
    • Vertical cord managers help route patch cords in high density applications
    • Basic wall mount unit features 300-pair capacity
    • Mounts to a wall or backboard