Wiremold (Legrand) 7011ULBC 11 Outlet, Cabinetmate Plug-in Outlet Center | Graybar Store
Wiremold (Legrand) - 11 Outlet, Cabinetmate Plug-in Outlet Center - 7011ULBC
+ / - Hover over image to Zoom
Other Views

    11 Outlet, Cabinetmate Plug-in Outlet Center

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 7011ULBC
    SKU: 95006698
    $94.73
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-15R
    Cord Length (Feet):6
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 7011ULBC
    • Color Grey
    • Cord Length (Feet) 6
    • Receptacle Configuration NEMA 5-15R
    • Country of Origin MX - Mexico
    Product Overview:
    Grey, 6 ft. 11-outlet Power Strip with (11) 5-15R receptacles.